Motion
LBHT 25 A-2LS

EWELLIX USA LLC
LBHT 25 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, Open
Mi Item #02319797
MFR #LBHT 25 A-2LS
Price$257.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBHT 25 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, Open
Mi Item #02319797
MFR #LBHT 25 A-2LS

Mfr description
LBHT 25 A-2LS LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.39/each

Specifications

Dimensions

  • Inner Ring Width
    40 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBHT
  • UPC_NO
    7333314053732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)