Motion
LBHT 30 A-2LS

EWELLIX USA LLC
LBHT 30 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #02319798
MFR #LBHT 30 A-2LS
Price$316.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBHT 30 A-2LS

Open Round Rail Ball Bushing - LBHT Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #02319798
MFR #LBHT 30 A-2LS

Mfr description
LBHT 30 A-2LS LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.29/each

Specifications

Dimensions

  • Inner Ring Width
    48 mm
  • Outer Ring Width
    68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Overall Width
    68 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBHT
  • UPC_NO
    7333314053978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)