Motion
LPAR 12
Round Rail Bushing - LPAR Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #02320075
MFR #LPAR 12
Your Price$110.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAR Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #02320075
MFR #LPAR 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.51/each(List $203.33)

Overview

Mfr description
LPAR 12 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Closure Type
    Closed
  • Overall Width
    32 mm
  • Load Capacity
    3350 (Static) N, 965 (Dynamic) N
  • Precision Rating
    Not Rated
  • Series
    LPAR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought