Motion
LPAR 16
Round Rail Bushing - LPAR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Closed
MI ITEM #02320076
MFR #LPAR 16
Your Price$118.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Closed
MI ITEM #02320076
MFR #LPAR 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.72/each(List $218.44)

Overview

Mfr description
LPAR 16 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Closed
  • Overall Width
    36 mm
  • Load Capacity
    1530 (Dynamic) N, 5400 (Static) N
  • Precision Rating
    Not Rated
  • Series
    LPAR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text