Motion
LPAR 25
Round Rail Bushing - LPAR Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, Closed
MI ITEM #02320078
MFR #LPAR 25
Price$288.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAR Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, Closed
MI ITEM #02320078
MFR #LPAR 25

Mfr description
LPAR 25 LINEAR PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.82/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Series
    LPAR
  • UPC_NO
    7333314050403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)