Overview
Mfr description
LPAR 30 LINEAR PLAIN BEARING
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Measurement StandardMetric
- Outside Diameter47 mm
- Closure TypeClosed
- Overall Width68 mm
- Precision RatingNot Rated
- SeriesLPAR
- Manufacturer Catalog
- Manufacturer Product Page
- UPC_NO7333314050410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data