Motion
LPAR 60
Round Rail Bushing - LPAR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, Closed
MI ITEM #02320083
MFR #LPAR 60
List Price$948.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, Closed
MI ITEM #02320083
MFR #LPAR 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$948.23/each for your price

Overview

Mfr description
LPAR 60 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    90 mm
  • Closure Type
    Closed
  • Overall Width
    125 mm
  • Precision Rating
    Not Rated
  • Series
    LPAR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314051837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text