Motion
LPAT 25
Round Rail Bushing - LPAT Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #02320088
MFR #LPAT 25
List Price$283.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAT Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
MI ITEM #02320088
MFR #LPAT 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.08/each for your price

Overview

Mfr description
LPAT 25 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Open
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Series
    LPAT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050472

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text