Motion
LPAT 50
Round Rail Bushing - LPAT Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, Open
MI ITEM #02320091
MFR #LPAT 50
List Price$1,002.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPAT Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, Open
MI ITEM #02320091
MFR #LPAT 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,002.89/each for your price

Overview

Mfr description
LPAT 50 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Precision Rating
    Not Rated
  • Series
    LPAT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text