Motion
LPBR 16
Round Rail Bushing - LPBR Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #02320095
MFR #LPBR 16
List Price$60.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPBR Series, 16 mm Shaft Diameter, 24 mm Outside Diameter, 30 mm Overall Length, Closed
MI ITEM #02320095
MFR #LPBR 16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.64/each for your price

Overview

Mfr description
LPBR 16 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    24.23 mm
  • Overall Length
    30 mm
  • Closure Type
    Closed
  • Overall Width
    30 mm
  • Bearing Material
    POM
  • Precision Rating
    Not Rated
  • Series
    LPBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text