Motion
LPBR 25
Round Rail Bushing - LPBR Series, 25 mm Shaft Diameter, 35.25 mm Outside Diameter, 40 mm Overall Length, Closed
MI ITEM #02320097
MFR #LPBR 25
List Price$93.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Bushing - LPBR Series, 25 mm Shaft Diameter, 35.25 mm Outside Diameter, 40 mm Overall Length, Closed
MI ITEM #02320097
MFR #LPBR 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.48/each for your price

Overview

Mfr description
LPBR 25 LINEAR PLAIN BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    35.25 mm
  • Overall Length
    40 mm
  • Closure Type
    Closed
  • Overall Width
    40 mm
  • Bearing Material
    POM
  • Load Capacity
    12000 (Static) N, 3400 (Dynamic) N
  • Precision Rating
    Not Rated
  • Series
    LPBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314050335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text