Motion
LQBR 30-2LS

EWELLIX USA LLC
LQBR 30-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Quadro Block, Shaft Diameter: 30 mm, Outside Diameter: 146 mm, Overall Width: 130 mm
MI ITEM #02320104
MFR #LQBR 30-2LS
List Price$2,612.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LQBR 30-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Quadro Block, Shaft Diameter: 30 mm, Outside Diameter: 146 mm, Overall Width: 130 mm
MI ITEM #02320104
MFR #LQBR 30-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,612.87/each for your price

Overview

Mfr description
LQBR 30-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Quadro Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Outside Diameter
    146 mm
  • Overall Width
    130 mm
  • Overall Height
    56 mm
  • Center Shaft Height
    28 mm
  • Dynamic Load Capacity
    8500N Dynamic
  • Static Load Capacity
    10800N Static
  • Outer Ring Width
    130 mm
  • Series
    LQBR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text