Motion
LQCD 50-2LS

EWELLIX USA LLC
LQCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Quadro Block, Shaft Diameter: 50 mm, Outside Diameter: 280 mm, Overall Width: 100 mm
MI ITEM #02320113
MFR #LQCD 50-2LS
List Price$6,401.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LQCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Quadro Block, Shaft Diameter: 50 mm, Outside Diameter: 280 mm, Overall Width: 100 mm
MI ITEM #02320113
MFR #LQCD 50-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,401.34/each for your price

Overview

Mfr description
LQCD 50-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Quadro Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    50 mm
  • Outside Diameter
    280 mm
  • Overall Width
    100 mm
  • Overall Height
    96 mm
  • Center Shaft Height
    48 mm
  • Dynamic Load Capacity
    30000N Dynamic
  • Static Load Capacity
    28000 lbs
  • Outer Ring Width
    100 mm
  • Series
    LQCD
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text