Motion
LRCB 25
Shafting - Series: LRCB, Standard Profile, Nominal Diameter: 25 mm, Overall Length: 120 mm
MI ITEM #02320124
MFR #LRCB 25
List Price$358.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shafting - Series: LRCB, Standard Profile, Nominal Diameter: 25 mm, Overall Length: 120 mm
MI ITEM #02320124
MFR #LRCB 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.32/each for your price

Overview

Mfr description
LRCB 25 SHAFT SUPPORT UNIT

Specifications

  • Component Type
    Rail
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Metric
  • Nominal Diameter
    25 mm
  • Overall Length
    120 mm
  • Manufacturer Product Page
  • Rail Screw Size
    M8x25
  • Options Included
    Pre-Drilled
  • Standards Met
    DIN 912/ISO 4762
  • Series
    LRCB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text