Overview
Mfr description
LRCC 40 SHAFT SUPPORT UNIT
Specifications
- Component TypeRail
- Rail ProfileStandard Profile
- Measurement StandardMetric
- Nominal Diameter40 mm
- Overall Length200 mm
- Manufacturer Product Page
- Standards MetDIN 912/ISO 4762
- SeriesLRCC
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data