Motion
LTBR 16-2LS

EWELLIX USA LLC
LTBR 16-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 16 mm, Outside Diameter: 45 mm, Overall Width: 65 mm
MI ITEM #02320163
MFR #LTBR 16-2LS
List Price$534.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTBR 16-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 16 mm, Outside Diameter: 45 mm, Overall Width: 65 mm
MI ITEM #02320163
MFR #LTBR 16-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$534.29/each for your price

Overview

Mfr description
LTBR 16-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Metric
  • Shaft Diameter
    16 mm
  • Outside Diameter
    45 mm
  • Overall Width
    65 mm
  • Overall Height
    38 mm
  • Center Shaft Height
    19 mm
  • Dynamic Load Capacity
    1530N Dynamic
  • Static Load Capacity
    1270N Static
  • Outer Ring Width
    65 mm
  • Series
    LTBR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text