Motion
LTBR 20-2LS

EWELLIX USA LLC
LTBR 20-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 20 mm, Outside Diameter: 53 mm, Overall Width: 65 mm
Mi Item #02320164
MFR #LTBR 20-2LS
Price$616.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTBR 20-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 20 mm, Outside Diameter: 53 mm, Overall Width: 65 mm
Mi Item #02320164
MFR #LTBR 20-2LS

Mfr description
LTBR 20-2LS LINEAR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.54/each

Specifications

Dimensions

  • Center Shaft Height
    23 mm
  • Outer Ring Width
    65 mm
  • Outside Diameter
    53 mm
  • Overall Height
    45 mm
  • Overall Width
    65 mm
  • Shaft Diameter
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1900N Dynamic
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Series
    LTBR
  • Static Load Capacity
    1600N Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)