Motion
LTCD 50-2LS

EWELLIX USA LLC
LTCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 50 mm, Outside Diameter: 130 mm, Overall Width: 224 mm
MI ITEM #02320173
MFR #LTCD 50-2LS
List Price$2,937.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 50 mm, Outside Diameter: 130 mm, Overall Width: 224 mm
MI ITEM #02320173
MFR #LTCD 50-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,937.08/each for your price

Overview

Mfr description
LTCD 50-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Metric
  • Shaft Diameter
    50 mm
  • Outside Diameter
    130 mm
  • Overall Width
    224 mm
  • Overall Height
    99.5 mm
  • Center Shaft Height
    50 mm
  • Dynamic Load Capacity
    18300N Dynamic
  • Static Load Capacity
    14000 lbs
  • Outer Ring Width
    224 mm
  • Series
    LTCD
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text