Motion
LTDR 40-2LS

EWELLIX USA LLC
LTDR 40-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Duo Block, Shaft Diameter: 40 mm, Outside Diameter: 184 mm, Overall Width: 60 mm
MI ITEM #02320186
MFR #LTDR 40-2LS
List Price$1,418.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTDR 40-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Duo Block, Shaft Diameter: 40 mm, Outside Diameter: 184 mm, Overall Width: 60 mm
MI ITEM #02320186
MFR #LTDR 40-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,418.32/each for your price

Overview

Mfr description
LTDR 40-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Duo Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Outside Diameter
    184 mm
  • Overall Width
    60 mm
  • Overall Height
    70 mm
  • Center Shaft Height
    35 mm
  • Dynamic Load Capacity
    9000N Dynamic
  • Static Load Capacity
    9000N Static
  • Outer Ring Width
    60 mm
  • Series
    LTDR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text