Motion
LUCE 50-2LS

EWELLIX USA LLC
LUCE 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 50 mm, Outside Diameter: 135 mm, Overall Width: 100 mm
MI ITEM #02320212
MFR #LUCE 50-2LS
List Price$1,641.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCE 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 50 mm, Outside Diameter: 135 mm, Overall Width: 100 mm
MI ITEM #02320212
MFR #LUCE 50-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,641.41/each for your price

Overview

Mfr description
LUCE 50-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    50 mm
  • Outside Diameter
    135 mm
  • Overall Width
    100 mm
  • Overall Height
    99 mm
  • Center Shaft Height
    50 mm
  • Dynamic Load Capacity
    11200N Dynamic
  • Static Load Capacity
    6950N Static
  • Outer Ring Width
    100 mm
  • Series
    LUCE
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought