Motion
LUCF 40
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Outside Diameter: 108 mm, Overall Width: 80 mm
MI ITEM #02320221
MFR #LUCF 40
List Price$1,495.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Outside Diameter: 108 mm, Overall Width: 80 mm
MI ITEM #02320221
MFR #LUCF 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,495.81/each for your price

Overview

Mfr description
LUCF 40 LINEAR BALL BEARING

Specifications

  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Outside Diameter
    108 mm
  • Overall Width
    80 mm
  • Overall Height
    77 mm
  • Center Shaft Height
    45 mm
  • Dynamic Load Capacity
    7800N Dynamic
  • Static Load Capacity
    5200N Static
  • Outer Ring Width
    80 mm
  • Series
    LUCF
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text