Motion
LUCS 80-2LS

EWELLIX USA LLC
LUCS 80-2LS

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 80 mm, Outside Diameter: 205 mm, Overall Width: 165 mm
MI ITEM #02320235
MFR #LUCS 80-2LS
List Price$4,761.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCS 80-2LS

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 80 mm, Outside Diameter: 205 mm, Overall Width: 165 mm
MI ITEM #02320235
MFR #LUCS 80-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,761.87/each for your price

Overview

Mfr description
LUCS 80-2LS LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    80 mm
  • Outside Diameter
    205 mm
  • Overall Width
    165 mm
  • Overall Height
    158 mm
  • Center Shaft Height
    80 mm
  • Dynamic Load Capacity
    37500N Dynamic
  • Static Load Capacity
    32000N Static
  • Outer Ring Width
    165 mm
  • Series
    LUCS
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought