Motion
LUCT 60-2LS

EWELLIX USA LLC
LUCT 60-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm, Overall Width: 125 mm
Mi Item #02320246
MFR #LUCT 60-2LS
Price$1,767.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCT 60-2LS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 60 mm, Outside Diameter: 160 mm, Overall Width: 125 mm
Mi Item #02320246
MFR #LUCT 60-2LS

Mfr description
LUCT 60-2LS LINEAR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,767.74/each

Specifications

Dimensions

  • Center Shaft Height
    60 mm
  • Outer Ring Width
    125 mm
  • Outside Diameter
    160 mm
  • Overall Height
    105 mm
  • Overall Length
    125 mm
  • Overall Width
    125 mm
  • Shaft Diameter
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    20400N Dynamic
  • Housing Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUCT
  • Static Load Capacity
    18000N Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)