Motion
LUHR 20
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Outside Diameter: 53 mm, Overall Width: 30 mm
MI ITEM #02320253
MFR #LUHR 20
Your Price$218.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Outside Diameter: 53 mm, Overall Width: 30 mm
MI ITEM #02320253
MFR #LUHR 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$218.20/each(List $401.50)

Overview

Mfr description
LUHR 20 LINEAR BALL BEARING

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Measurement Standard
    Metric
  • Shaft Diameter
    20 mm
  • Outside Diameter
    53 mm
  • Overall Width
    30 mm
  • Overall Height
    45 mm
  • Overall Length
    30 mm
  • Closure Type
    Sealed
  • Center Shaft Height
    23 mm
  • Dynamic Load Capacity
    1160N Dynamic
  • Static Load Capacity
    800N Static
  • Outer Ring Width
    23 mm
  • Series
    LUHR
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text