1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWM 40200300
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 300 mm, Load Capacity: 16300 N
MI ITEM #
02320351
MFR #
LWM 40200300
Your Price
$800.03
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWM 40200300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWM 40200300
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 300 mm, Load Capacity: 16300 N
MI ITEM #
02320351
MFR #
LWM 40200300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$800.03
/each
(List
$920.04
)
Qty
Add to Cart
Overview
Mfr description
LWM 40200300 PRECISION RAIL GUIDE
Specifications
Series
LWM
Measurement Standard
Metric
Rail Screw Size
M6
Nominal Rail Size
20 mm
Maximum Length
300 mm
Load Capacity
16300 N
UPC_NO
7333314310903
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought