Motion
LWM 40200400

EWELLIX USA LLC
LWM 40200400

Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 400 mm, Load Capacity: 16300 N
Mi Item #02320352
MFR #LWM 40200400
Price$1,167.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LWM 40200400

Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 400 mm, Load Capacity: 16300 N
Mi Item #02320352
MFR #LWM 40200400

Mfr description
LWM 40200400 PRECISION RAIL GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.36/each

Specifications

Dimensions

  • Maximum Length
    400 mm
  • Nominal Rail Size  
    20 mm
  • Rail Screw Size
    M6

Details

  • Load Capacity
    16300 N
  • Measurement Standard
    Metric
  • Series
    LWM
  • UPC_NO
    7333314310910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)