1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
LWM 50250400
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 400 mm, Load Capacity: 16300 N
MI ITEM #
02320355
MFR #
LWM 50250400
List Price
$1,303.38
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Precision Rail Guides
EWELLIX USA LLC LWM 50250400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
LWM 50250400
Precision Rail Guides - Series: LWM, Rail Screw Size: M6, Maximum Length: 400 mm, Load Capacity: 16300 N
MI ITEM #
02320355
MFR #
LWM 50250400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,303.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LWM 50250400 PRECISION RAIL GUIDE
Specifications
Series
LWM
Measurement Standard
Metric
Rail Screw Size
M6
Nominal Rail Size
25 mm
Maximum Length
400 mm
Load Capacity
16300 N
UPC_NO
7333314310934
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data