Motion
15113/15245 AV

CR SEALS (SKF)
15113/15245 AV

Tapered Roller Nilos Ring - 1.1248 in ID, 2.3622 in OD, Externally Sealing
Mi Item #02320517
MFR #15113/15245 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
15113/15245 AV

Tapered Roller Nilos Ring - 1.1248 in ID, 2.3622 in OD, Externally Sealing
Mi Item #02320517
MFR #15113/15245 AV

Mfr description
15113 15245AV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ring Inside Diameter
    1.1248 in
  • Ring Outside Diameter
    2.3622 in
  • Ring Thickness
    0.0118 in
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)