Motion
31622
Tube, Pipe or Conduit Cutter -
Mi Item #02320563
MFR #31622
Price$93.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #02320563
MFR #31622

Mfr description
31622 CUTTER, 150 TUBING
  • Telescoping feed screw design keeps the cutter at the same length regardless of tubing diameter—good for tight spaces
  • Enclosed feed screw eliminates clogging and jamming
  • Grooved rollers for close-to-flare cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.08/each

Specifications

Dimensions

  • Length
    10
  • Tube Diameter Range
    1/8 to 1-1/8 in
  • Weight
    6.40 lbs, 6.4

Details

  • Tube Materials
    Aluminum, Brass, Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)