Motion
31325
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3 to 5", Chain Length: 20-1/4", Handle Material: Steel
Mi Item #02320576
MFR #31325
Price$390.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 3 to 5", Chain Length: 20-1/4", Handle Material: Steel
Mi Item #02320576
MFR #31325

Mfr description
31325 PIPE WRENCH CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.90/each

Specifications

Dimensions

  • Chain Length
    20-1/4 in

Details

  • Adjustment Type
    Ratcheting
  • Handle Material
    Steel
  • Handle Style
    I-Beam
  • Jaw Capacity
    3 to 5 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    3 in
  • Minimum Jaw Capacity
    5 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)