Motion
23130 JV
Spherical Roller Nilos Ring - 165 mm ID, 235 mm OD, Internally Sealing
Mi Item #02320815
MFR #23130 JV
Price$228.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Nilos Ring - 165 mm ID, 235 mm OD, Internally Sealing
Mi Item #02320815
MFR #23130 JV

Mfr description
23130 JV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.13/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    250 mm
  • Ring Inside Diameter
    165 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.27 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)