Motion
30302 AVS-02

SKF
30302 AVS-02

Tapered Roller Nilos Ring - 15 mm ID, 40 mm OD, Externally Sealing
MI ITEM #02320894
MFR #30302 AVS-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30302 AVS-02

Tapered Roller Nilos Ring - 15 mm ID, 40 mm OD, Externally Sealing
MI ITEM #02320894
MFR #30302 AVS-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    42 mm
  • Ring Inside Diameter
    15 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AVS
  • Sealing Type
    Externally Sealing

Overview

Mfr description
30302 AVS-02 NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought