Motion
32008 JV
Tapered Roller Nilos Ring - 43 mm ID, 68 mm OD, Internally Sealing
MI ITEM #02320945
MFR #32008 JV
List Price$40.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 43 mm ID, 68 mm OD, Internally Sealing
MI ITEM #02320945
MFR #32008 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.54/each for your price

Overview

Mfr description
32008 JV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    JV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    43 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text