Motion
32017X AV
Tapered Roller Nilos Ring - 85 mm ID, 128 mm OD, Externally Sealing
MI ITEM #02320962
MFR #32017X AV
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 85 mm ID, 128 mm OD, Externally Sealing
MI ITEM #02320962
MFR #32017X AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.24/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    130 mm
  • Ring Inside Diameter
    85 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.09 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    XAV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
32017 XAV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought