Motion
32026X AV
Tapered Roller Nilos Ring - 130 mm ID, 195 mm OD, Externally Sealing
MI ITEM #02320972
MFR #32026X AV
Price$180.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 130 mm ID, 195 mm OD, Externally Sealing
MI ITEM #02320972
MFR #32026X AV

Mfr description
32026 XAV NILOS SEALING RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.23/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    200 mm
  • Ring Inside Diameter
    130 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.2 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    XAV
  • Sealing Type
    Externally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)