Motion
3203 AV
Angular Contact Ball Nilos Ring - 17 mm ID, 36.8 mm OD, Externally Sealing
MI ITEM #02320976
MFR #3203 AV
Your Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Ball Nilos Ring - 17 mm ID, 36.8 mm OD, Externally Sealing
MI ITEM #02320976
MFR #3203 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.90/each(List $18.27)

Overview

Mfr description
3203 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    17 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.01 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought