Motion
32034X AV
Tapered Roller Nilos Ring - 170 mm ID, 255 mm OD, Externally Sealing
MI ITEM #02320980
MFR #32034X AV
List Price$285.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 170 mm ID, 255 mm OD, Externally Sealing
MI ITEM #02320980
MFR #32034X AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$285.91/each for your price

Overview

Mfr description
32034 XAV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    XAV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    170 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.34 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text