Motion
3204 JV

SKF
3204 JV

Angular Contact Ball Nilos Ring - 25.7 mm ID, 47 mm OD, Internally Sealing
MI ITEM #02320983
MFR #3204 JV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3204 JV

Angular Contact Ball Nilos Ring - 25.7 mm ID, 47 mm OD, Internally Sealing
MI ITEM #02320983
MFR #3204 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    47 mm
  • Ring Inside Diameter
    25.7 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing

Overview

Mfr description
3204 JV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought