Motion
3209 AV

SKF
3209 AV

Angular Contact Ball Nilos Ring - 45 mm ID, 80.5 mm OD, Externally Sealing
MI ITEM #02320992
MFR #3209 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3209 AV

Angular Contact Ball Nilos Ring - 45 mm ID, 80.5 mm OD, Externally Sealing
MI ITEM #02320992
MFR #3209 AV

Mfr description
3209 AV NILOS SEALING RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    85 mm
  • Ring Inside Diameter
    45 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)