Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3219 AV NILOS SEALING RING

Angular Contact Ball Nilos Ring - 95 mm ID, 162 mm OD, Externally Sealing
MI ITEM #02321011
MFR #3219 AV NILOS SEALING RING

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3219 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    95 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.13 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought