Specifications
Dimensions
- Ring Inside Diameter70 mm
Details
- Compatible Bearing TypeTapered Roller
- Manufacturer Product Page
- MaterialGalvanized Steel
- Product TypeNilos Rings
- Ring TypeAV
- Sealing TypeExternally Sealing
Overview
Mfr description
33114 AV NILOS SEALING RING