Motion
3312 AV

SKF
3312 AV

Angular Contact Ball Nilos Ring - 60 mm ID, 122 mm OD, Externally Sealing
MI ITEM #02321103
MFR #3312 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3312 AV

Angular Contact Ball Nilos Ring - 60 mm ID, 122 mm OD, Externally Sealing
MI ITEM #02321103
MFR #3312 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3312 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    60 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.09 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought