Motion
3317 JV
Angular Contact Ball Nilos Ring - 100 mm ID, 150 mm OD, Internally Sealing
MI ITEM #02321115
MFR #3317 JV
List Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Ball Nilos Ring - 100 mm ID, 150 mm OD, Internally Sealing
MI ITEM #02321115
MFR #3317 JV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.23/each for your price

Overview

Mfr description
3317 JV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball (Double-Row)
  • Ring Type
    JV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Internally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    100 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.16 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text