1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
35 X 80 LSTO
Nilos Sealing Ring - 35 mm ID, 80 mm OD
MI ITEM #
02321144
MFR #
35 X 80 LSTO
Price
$121.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
CR SEALS (SKF) 35 X 80 LSTO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
35 X 80 LSTO
Nilos Sealing Ring - 35 mm ID, 80 mm OD
MI ITEM #
02321144
MFR #
35 X 80 LSTO
Mfr description
35X80 LSTO NILOS SEALING RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$121
.94
/each
Add to Cart
Specifications
Dimensions
Ring Inside Diameter
35 mm
Ring Thickness
4 mm
Weight
0.17 lbs
Details
Compatible Bearing Type
Cylindrical Roller, Spherical Roller
Manufacturer Product Page
Click here
Material
Galvanized Steel
Product Type
Nilos Rings
Ring Type
LSTO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items