Motion
36690/36620D AV

CR SEALS (SKF)
36690/36620D AV

Tapered Roller Nilos Ring - 5.7520 in ID, 7.4409 in OD, Externally Sealing
Mi Item #02321148
MFR #36690/36620D AV
Price$114.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
36690/36620D AV

Tapered Roller Nilos Ring - 5.7520 in ID, 7.4409 in OD, Externally Sealing
Mi Item #02321148
MFR #36690/36620D AV

Mfr description
36690 36620DAV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.50/each

Specifications

Dimensions

  • Ring Inside Diameter
    5.7520 in
  • Ring Outside Diameter
    7.4409 in
  • Ring Thickness
    0.0197 in
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)