Motion
39585/39520 AV

CR SEALS (SKF)
39585/39520 AV

Tapered Roller Nilos Ring - 2.5000 in ID, 4.3307 in OD, Externally Sealing
MI ITEM #02321162
MFR #39585/39520 AV
Your Price$59.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
39585/39520 AV

Tapered Roller Nilos Ring - 2.5000 in ID, 4.3307 in OD, Externally Sealing
MI ITEM #02321162
MFR #39585/39520 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.30/each(List $81.84)

Overview

Mfr description
39585 39520AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    2.5000 in
  • Ring Outside Diameter
    4.3307 in
  • Ring Thickness
    0.0197 in
  • Manufacturer Product Page
  • Weight
    0.06 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text