Overview
Mfr description
484 472AAV NILOS SEALING RING
Specifications
- Compatible Bearing TypeTapered Roller
- Ring TypeAV
- Sealing TypeExternally Sealing
- MaterialGalvanized Steel
- Ring Inside Diameter2.7559 in
- Ring Outside Diameter4.5866 in
- Ring Thickness0.0197 in
- Manufacturer Product Page
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data