Motion
56425/56650 AV

CR SEALS (SKF)
56425/56650 AV

Tapered Roller Nilos Ring - 4.2500 in ID, 6.3386 in OD, Externally Sealing
MI ITEM #02321306
MFR #56425/56650 AV
Price$120.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
56425/56650 AV

Tapered Roller Nilos Ring - 4.2500 in ID, 6.3386 in OD, Externally Sealing
MI ITEM #02321306
MFR #56425/56650 AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.16/each

Specifications

Dimensions

  • Ring Inside Diameter
    4.2500 in
  • Ring Outside Diameter
    6.3386 in
  • Ring Thickness
    0.0197 in
  • Weight
    0.13 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
56425 56650AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought