Motion
6000 ZAV
Deep Groove Ball Nilos Ring - 10 mm ID, 24.3 mm OD, Externally Sealing
MI ITEM #02321323
MFR #6000 ZAV
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 10 mm ID, 24.3 mm OD, Externally Sealing
MI ITEM #02321323
MFR #6000 ZAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.97/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    26 mm
  • Ring Inside Diameter
    10 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    ZAV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
6000 ZAV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought