Motion
6002 ZAV SS

CR SEALS (SKF)
6002 ZAV SS

Deep Groove Ball Nilos Ring - 15 mm ID, 29.5 mm OD, Externally Sealing
Mi Item #02321332
MFR #6002 ZAV SS
Price$27.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
6002 ZAV SS

Deep Groove Ball Nilos Ring - 15 mm ID, 29.5 mm OD, Externally Sealing
Mi Item #02321332
MFR #6002 ZAV SS

Mfr description
6002 ZAVSS NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.16/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    32 mm
  • Ring Inside Diameter
    15 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    ZAV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)